6934"X66 - Glass Cloth Electrical Tape, 3/4" X 66', WH

3M

  • $35.53 (Each)
  • $35.53 (Each)

  • $355.30 (Per 10)

In-Stock: 0 available locally (Dumas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6934"X66
Manufacturer
3M
Manufacturer's Part Number
6934"X66'
Description
Glass Cloth Electrical Tape, 3/4" X 66', WH
Electrical Tape, Silicone Adhesive Material, White, 180 LB/In Tensile Strength, 5 % Elongation At Break, +392 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
15121804 - Rust proofing preparation
UPC/GTIN
054007099109 / 00054007099109
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.53 (Each)
Standard Packaging
$355.30 (Per 10)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
27
Resources
Images
 
 
6934"X66 - Large Image
Attachments
 
 
6934"X66 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicone Adhesive
Material, Color, and Finish
Background Color
White
Backing Material
Glass Cloth
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Silicone Adhesive Material, White, 180 lb/in Tensile Strength, 5 % Elongation at Break, +392 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness
Features
Scotch(R) Glass Cloth Electrical Tape 69 is a white glass cloth tape with a high-temperature thermosetting silicone adhesive. The thermosetting adhesiveprovides an increased bond once applied in areas of high ambient temperatures. Scotch(R) Tape 69 is UL recognized for continuous use up to 200°C. Itconforms to Military Specification No. MIL-I-19166C.
Short Description
Glass Cloth Electrical Tape 69, 3/4 in x 66 ft, White
Special Features
Adhesive provides an increased bond once applied in areas of high ambient temperatures
Description
GLASS CLOTH ELECTRICAL TAPE, 3/4" X 66', WH
extra long description
3M 7000005818 3M™ Glass Cloth Elect
Additional Information
Tensile Strength
180 lb/in
Elongation at Break
5 %
Maximum Operating Temperature
+200 °C;+392 °F
Adhesive Material
Thermosetable Rubber Resin
Standards Met
MIL-I-19166C;RoHS 2011/65/EU
package quantity
1 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
6934"X66'
GTIN
00054007099109
UPC
054007099109
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.256
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Military Specification No. Mil-I-19166C;UL Recognized Component listing for 200°C (Guide OANZ2;File E17385);CSA Accepted Component 180°C;File LR93411
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
18 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available
Searcy
2 View Store
Wichita Falls
6 View Store

* All prices subject to change.

Begin Live Chat